Zoro Homepage

100351 End Mill

  • Mfr # 100351

  • Zoro # G8122058


product price: $72.15
/ea

Key Features

Material
P2_icon, P3_icon, K2_icon, H1_icon, H2_icon
Milling Diameter
1/2"
Overall Length
4"
Shank Dia.
1/2"
End Mill Application
ramp_icon, helical_icon, contouring_icon, pocketing_icon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100351
Zoro #
G8122058
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Overall Length
4"
Shank Dia.
1/2"
Length Of Cut
1/2"

Details

Material
P2_icon, P3_icon, K2_icon, H1_icon, H2_icon
End Mill Application
ramp_icon, helical_icon, contouring_icon, pocketing_icon
Series
Series 1050
Features
carbide_icon, 30deghelix_icon, 2flute_icon, ballnose_icon, h6shank_icon, fx1_icon

Description

BND20500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.