Zoro Homepage

100473 End Mill

  • Mfr # 100473

  • Zoro # G8107577


product price: $44.99
/ea
Sold in multiples of 2 for $89.98

Key Features

Material
P1_icon, P2_icon, P3_icon, N1_icon, N2_icon
Overall Length
3"
Series
Armory 100473
Features
carbide_icon, 3flute_icon, bright_icon
Reach
.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100473
Zoro #
G8107577
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length Of Cut
.25"

Details

Material
P1_icon, P2_icon, P3_icon, N1_icon, N2_icon
Series
Armory 100473
Features
carbide_icon, 3flute_icon, bright_icon
Reach
.83"

Description

GWASU30420.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.