Zoro Homepage

100993 End Mill

  • Mfr # 100993

  • Zoro # G8125375


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
N1_icon, N2_icon
Overall Length
4"
Milling Diameter
1"
Finish
NF1
End Mill Application
ramp_icon, helical_icon, pocketing_icon, slotting_icon, profile_icon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100993
Zoro #
G8125375
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Milling Diameter
1"
Shank Dia.
1"
Length Of Cut
2"

Details

Material
N1_icon, N2_icon
Finish
NF1
End Mill Application
ramp_icon, helical_icon, pocketing_icon, slotting_icon, profile_icon
Series
Series 1025
Features
carbide_icon, 37deghelix_icon, 3flute_icon, squareend_icon, h6shank_icon, bright_icon

Description

GWA31000Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.