
105059 End Mill
Mfr # 105059
Zoro # G8120965
product price: $21.79
/eaSold in multiples of 5 for $108.95
Key Features
Material
N1_icon, N2_icon
Overall Length
1-1/2"
Milling Diameter
1/8"
Finish
NF1
Series
Series 1025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105059
Zoro #
G8120965
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Milling Diameter
1/8"
Shank Dia.
1/8"
Length Of Cut
1/2"
Details
Material
N1_icon, N2_icon
Finish
NF1
Series
Series 1025
End Mill Application
ramp_icon, helical_icon, pocketing_icon, slotting_icon, profile_icon
Features
carbide_icon, 37deghelix_icon, 3flute_icon, squareend_icon, h6shank_icon, bright_icon
Description
GWA30125Z
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.