Zoro Homepage

108879 Chamfer Mill

  • Mfr # 108879

  • Zoro # G8173620


product price: $23.19
/ea
Sold in multiples of 2 for $46.38

Key Features

Shank Dia.
1/4"
Length of Cut
2-1/2"
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108879
Zoro #
G8173620
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4"
Length of Cut
2-1/2"
Diameter
1/4"

Description

CM20250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.