Zoro Homepage

108889 Chamfer Mill

  • Mfr # 108889

  • Zoro # G8173639


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90°
Shank Dia.
3/4"
Length of Cut
4"
Diameter
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108889
Zoro #
G8173639
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90°
Shank Dia.
3/4"
Length of Cut
4"
Diameter
3/4"

Description

CM20750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.