Zoro Homepage

108909 Chamfer Mill

  • Mfr # 108909

  • Zoro # G8162019


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1"
Length of Cut
4"
Finish
Bright
Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108909
Zoro #
G8162019
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1"
Length of Cut
4"
Diameter
1"

Details

Finish
Bright

Description

CM41000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.