Zoro Homepage

108935 Chamfer Mill

  • Mfr # 108935

  • Zoro # G8156139


product price: $13.79
/ea
Sold in multiples of 4 for $55.16

Key Features

Shank Dia.
1/8"
Length of Cut
1-1/2"
Finish
Bright
Diameter
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108935
Zoro #
G8156139
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8"
Length of Cut
1-1/2"
Diameter
3/32"

Details

Finish
Bright

Description

CMS40093

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.