Zoro Homepage

111235 End Mill

  • Mfr # 111235

  • Zoro # G8122819


product price: $22.39
/ea
Sold in multiples of 4 for $89.56

Key Features

Material
P1_icon, P2_icon, P3_icon, M2_icon, K1_icon, K2_icon, H1_icon, H2_icon
Overall Length
1-1/2"
Milling Diameter
1/8"
End Mill Application
ramp_icon, helical_icon, pocketing_icon, slotting_icon, profile_icon
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111235
Zoro #
G8122819
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Milling Diameter
1/8"
Shank Dia.
1/8"
Chamfer Width
0.007"
Length Of Cut
1/2"

Details

Material
P1_icon, P2_icon, P3_icon, M2_icon, K1_icon, K2_icon, H1_icon, H2_icon
End Mill Application
ramp_icon, helical_icon, pocketing_icon, slotting_icon, profile_icon
Series
Series 1031
Features
carbide_icon, variable_icon, 4flute_icon, squareend_icon, h6shank_icon, fx1_icon

Description

SRF40125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.