Zoro Homepage

118022 End Mill

  • Mfr # 118022

  • Zoro # G8139059


product price: $30.59
/ea
Sold in multiples of 3 for $91.77

Key Features

Material
P1_icon, P2_icon, P3_icon, N1_icon, N2_icon
Overall Length
.2"
Series
Armory 118022
Features
carbide_icon, 3flute_icon, fx2_icon
Length Of Cut
.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118022
Zoro #
G8139059
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.2"
Length Of Cut
.25"

Details

Material
P1_icon, P2_icon, P3_icon, N1_icon, N2_icon
Series
Armory 118022
Features
carbide_icon, 3flute_icon, fx2_icon

Description

RFA30200.25X2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.