
120365 End Mill
Mfr # 120365
Zoro # G8113089
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Material
P1_icon, P2_icon, P3_icon, M2_icon, K1_icon, K2_icon, H1_icon, H2_icon
Milling Diameter
5/8"
Overall Length
3-1/2"
End Mill Application
ramp_icon, helical_icon, pocketing_icon, slotting_icon, contouring_icon
Series
Series 1032
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120365
Zoro #
G8113089
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5/8"
Overall Length
3-1/2"
Shank Dia.
5/8"
Length Of Cut
1-1/4"
Details
Material
P1_icon, P2_icon, P3_icon, M2_icon, K1_icon, K2_icon, H1_icon, H2_icon
End Mill Application
ramp_icon, helical_icon, pocketing_icon, slotting_icon, contouring_icon
Series
Series 1032
Features
carbide_icon, variable_icon, 4flute_icon, ballnose_icon, h6shank_icon, fx1_icon
Description
HBN40625
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.