Zoro Homepage

121344 End Mill

  • Mfr # 121344

  • Zoro # G8146250


product price: $48.59
/ea
Sold in multiples of 2 for $97.18

Key Features

Material
P1_icon, P2_icon, P3_icon, M2_icon, K1_icon, K2_icon, H1_icon, H2_icon
Milling Diameter
1/4"
Overall Length
3"
Shank Dia.
1/4"
Series
Series 1035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121344
Zoro #
G8146250
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
3"
Shank Dia.
1/4"
Radius
0.005
Length Of Cut
1-1/8"

Details

Material
P1_icon, P2_icon, P3_icon, M2_icon, K1_icon, K2_icon, H1_icon, H2_icon
Series
Series 1035
End Mill Application
helical_icon, highspeedmilling_icon, pocketing_icon, profile_icon
Features
carbide_icon, variable_icon, 5flute_icon, radius_icon, squareend_icon, h6shank_icon, fx1_icon

Description

HGWL50250-005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.