Zoro Homepage

121472 End Mill

  • Mfr # 121472

  • Zoro # G8130537


product price: $33.65
/ea
Sold in multiples of 3 for $100.95

Key Features

Overall Length
2.000 in
End Mill Style
Radius
Finish
nACo
End Mill Application
Hardened Steel and Die Steels
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121472
Zoro #
G8130537
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.000 in
Shank Dia.
1/4 in
Corner Radius
0.005 in
Length Of Cut
0.312 in

Details

End Mill Style
Radius
Finish
nACo
End Mill Application
Hardened Steel and Die Steels
Helix Angle
Variable Helix
Single End/Double End
Single End
Series
1035
Number Of Flutes
5

Description

HGWS50250-005.312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.