
122612 End Mill
Mfr # 122612
Zoro # G8142839
product price: $26.69
/eaSold in multiples of 5 for $133.45
Key Features
Material
P1_icon, P2_icon, P3_icon, M2_icon, K1_icon, K2_icon, H1_icon, H2_icon
Milling Diameter
1/8"
Overall Length
1-1/2"
Shank Dia.
1/8"
Series
Series 1040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122612
Zoro #
G8142839
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/8"
Overall Length
1-1/2"
Shank Dia.
1/8"
Radius
0.005
Length Of Cut
1/4"
Details
Material
P1_icon, P2_icon, P3_icon, M2_icon, K1_icon, K2_icon, H1_icon, H2_icon
Series
Series 1040
End Mill Application
helical_icon, highspeedmilling_icon, pocketing_icon, profile_icon
Features
carbide_icon, variable_icon, 7flute_icon, radius_icon, squareend_icon, h6shank_icon, fx1_icon
Description
HGWS70125-005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.