
124047 End Mill
Mfr # 124047
Zoro # G8107035
product price: $31.49
/eaSold in multiples of 3 for $94.47
Key Features
Material
N1_icon, N2_icon
Overall Length
2-1/2"
Milling Diameter
1/4"
Shank Dia.
1/4"
End Mill Application
ramp_icon, helical_icon, slotting_icon, pocketing_icon, profile_icon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124047
Zoro #
G8107035
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Milling Diameter
1/4"
Shank Dia.
1/4"
Radius
0.03
Length Of Cut
3/4"
Details
Material
N1_icon, N2_icon
End Mill Application
ramp_icon, helical_icon, slotting_icon, pocketing_icon, profile_icon
Series
Series 1015
Features
carbide_icon, chipbreakers_icon, 37deghelix_icon, 3flute_icon, radius_icon, squareend_icon, h6shank_icon, bright_icon
Description
AST30250-03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.