Zoro Homepage

125973 End Mill

  • Mfr # 125973

  • Zoro # G8126407


product price: $41.95
/ea
Sold in multiples of 2 for $83.90

Key Features

Material
N1_icon, N2_icon
Milling Diameter
5/16"
Overall Length
3"
Shank Dia.
5/16"
End Mill Application
ramp_icon, helical_icon, pocketing_icon, profile_icon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125973
Zoro #
G8126407
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Overall Length
3"
Shank Dia.
5/16"
Radius
0.03
Length Of Cut
1-1/8"

Details

Material
N1_icon, N2_icon
End Mill Application
ramp_icon, helical_icon, pocketing_icon, profile_icon
Series
Series 1010
Features
carbide_icon, chipbreakers_icon, 37deghelix_icon, 3flute_icon, radius_icon, h6shank_icon, noncentercutting_icon, bright_icon

Description

ARTL30312-03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.