Zoro Homepage

310066 End Mill

  • Mfr # 310066

  • Zoro # G8119215


product price: $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

Overall Length
2.500 in
End Mill Style
Radius
Finish
Alcromax
Series
2100
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310066
Zoro #
G8119215
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.500 in
Corner Radius
0.010 in
Shank Dia.
3/16 in
Length Of Cut
0.750 in

Details

End Mill Style
Radius
Finish
Alcromax
Series
2100
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Single End/Double End
Single End
Helix Angle
38°
Number Of Flutes
4

Description

43818712010C15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.