Zoro Homepage

310929 End Mill

  • Mfr # 310929

  • Zoro # G8106490


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.000 in
End Mill Style
Radius
Finish
Alcromax
Shank Dia.
1/2 in
Corner Radius
0.060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310929
Zoro #
G8106490
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.000 in
Shank Dia.
1/2 in
Corner Radius
0.060 in
Length Of Cut
0.625 in

Details

End Mill Style
Radius
Finish
Alcromax
Helix Angle
38°
Series
2105
Single End/Double End
Single End
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Reach
4.125 in
Number Of Flutes
4

Description

43850010060NS66C15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.