Zoro Homepage

311013 End Mill

  • Mfr # 311013

  • Zoro # G8132670


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon
Overall Length
4"
Milling Diameter
3/4"
Series
Series 2105
End Mill Application
ramp,helical_icon, pocketing_icon, slotting_icon, profile_icon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311013
Zoro #
G8132670
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Milling Diameter
3/4"
Shank Dia.
3/4"
Radius
0.19
Length Of Cut
1"

Details

Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon
Series
Series 2105
End Mill Application
ramp,helical_icon, pocketing_icon, slotting_icon, profile_icon
Features
carbide_icon, variable_icon, 4flute_icon, radius_icon, squareend_icon, reducedneck_icon, h6shank_icon, fx3_icon

Description

43875016190NS32C15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.