
311214 End Mill
Mfr # 311214
Zoro # G8111409
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon
Milling Diameter
5/8"
Overall Length
3-1/2"
Shank Dia.
5/8"
End Mill Application
ramp,helical_icon, pocketing_icon, slotting_icon, contouring_icon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311214
Zoro #
G8111409
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5/8"
Overall Length
3-1/2"
Shank Dia.
5/8"
Length Of Cut
1-1/4"
Details
Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon
End Mill Application
ramp,helical_icon, pocketing_icon, slotting_icon, contouring_icon
Series
Series 2115
Features
carbide_icon, variable_icon, 4flute_icon, ballnose_icon, h6shank_icon, fx3_icon
Description
43862520BNC15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.