
311708 End Mill
Mfr # 311708
Zoro # G8111016
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon
Overall Length
3-1/2"
Milling Diameter
5/8"
Shank Dia.
5/8"
End Mill Application
helical_icon, highspeedmilling_icon, pocketing_icon, profile_icon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311708
Zoro #
G8111016
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Milling Diameter
5/8"
Shank Dia.
5/8"
Length Of Cut
1-1/4"
Details
Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon
End Mill Application
helical_icon, highspeedmilling_icon, pocketing_icon, profile_icon
Series
Series 2205
Features
carbide_icon, variable_icon, 5flute_icon, radius_icon, squareend_icon, h6shank_icon, fx3_icon
Description
53862520C15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.