
311878 End Mill
Mfr # 311878
Zoro # G8121330
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.000 in
End Mill Style
Radius
Finish
Alcromax
Helix Angle
38°
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311878
Zoro #
G8121330
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.000 in
Corner Radius
0.060 in
Shank Dia.
1 in
Length Of Cut
2.000 in
Details
End Mill Style
Radius
Finish
Alcromax
Helix Angle
38°
Single End/Double End
Single End
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Series
2205
Number Of Flutes
5
Description
53810032060C15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.