
312056 End Mill
Mfr # 312056
Zoro # G8139716
product price: $32.19
/eaSold in multiples of 2 for $64.38
Key Features
Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon
Milling Diameter
3/16"
Overall Length
2-1/2"
Series
Series 2213
Shank Dia.
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312056
Zoro #
G8139716
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/16"
Overall Length
2-1/2"
Shank Dia.
3/16"
Radius
0.02
Length Of Cut
1/4"
Details
Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon
Series
Series 2213
End Mill Application
helical_icon, highspeedmilling_icon, pocketing_icon, profile_icon
Features
carbide_icon, variable_icon, 5flute_icon, radius_icon, squareend_icon, reducedneck_icon, h6shank_icon, fx3_icon
Description
53818704020NS12C15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.