Zoro Homepage

312679 End Mill

  • Mfr # 312679

  • Zoro # G8119906


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.500 in
End Mill Style
Square
Finish
Alcromax
Single End/Double End
Single End
Series
2215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312679
Zoro #
G8119906
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.500 in
Corner Radius
Sharp
Shank Dia.
5/8 in
Length Of Cut
1.625 in

Details

End Mill Style
Square
Finish
Alcromax
Single End/Double End
Single End
Series
2215
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Helix Angle
38°
Number Of Flutes
7

Description

73862526C15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.