Zoro Homepage

312884 End Mill

  • Mfr # 312884

  • Zoro # G8134755


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.500 in
End Mill Style
Radius
Finish
Alcromax
Helix Angle
38°
Shank Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312884
Zoro #
G8134755
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.500 in
Shank Dia.
1-1/4 in
Corner Radius
0.030 in
Length Of Cut
5.000 in

Details

End Mill Style
Radius
Finish
Alcromax
Helix Angle
38°
Series
2215
Single End/Double End
Single End
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Number Of Flutes
7

Description

7381.25066030C15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.