
313229 End Mill
Mfr # 313229
Zoro # G8115590
product price: $45.99
/eaSold in multiples of 2 for $91.98
Key Features
Material
N1_icon, N2_icon
Overall Length
2-3/4"
Milling Diameter
13/32"
Finish
Bright
Series
Series 2010
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313229
Zoro #
G8115590
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4"
Milling Diameter
13/32"
Shank Dia.
7/16"
Length Of Cut
9/16"
Details
Material
N1_icon, N2_icon
Finish
Bright
Series
Series 2010
End Mill Application
ramp_icon, helical_icon, pocketing_icon, profile_icon, slotting_icon
Features
carbide_icon, 45deghelix_icon, 2flute_icon, squareend_icon, radius_icon, h6shank_icon, nf1_icon, bright_icon
Description
25040609
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.