Zoro Homepage

313385 End Mill

  • Mfr # 313385

  • Zoro # G8139165


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Material
N1_icon, N2_icon
Overall Length
3-1/2"
Milling Diameter
5/8"
Finish
NF1
Series
Series 2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313385
Zoro #
G8139165
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Milling Diameter
5/8"
Shank Dia.
5/8"
Radius
0.12
Length Of Cut
1-5/8"

Details

Material
N1_icon, N2_icon
Finish
NF1
Series
Series 2010
End Mill Application
ramp_icon, helical_icon, pocketing_icon, profile_icon, slotting_icon
Features
carbide_icon, 45deghelix_icon, 2flute_icon, squareend_icon, radius_icon, h6shank_icon, nf1_icon, bright_icon

Description

25062526120C5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.