
313563 End Mill
Mfr # 313563
Zoro # G8103998
product price: $24.19
/eaSold in multiples of 3 for $72.57
Key Features
Overall Length
2.000 in
End Mill Style
Ball
Finish
ZrN
Helix Angle
45°
Corner Radius
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313563
Zoro #
G8103998
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.000 in
Corner Radius
Ball
Shank Dia.
1/8 in
Length Of Cut
0.500 in
Details
End Mill Style
Ball
Finish
ZrN
Helix Angle
45°
End Mill Application
Aluminum Alloys
Series
250
Single End/Double End
Single End
Number Of Flutes
2
Description
25012508BNC5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.