
313567 End Mill
Mfr # 313567
Zoro # G8105720
product price: $18.15
/eaSold in multiples of 4 for $72.60
Key Features
Material
N1_icon, N2_icon
Milling Diameter
1/8"
Overall Length
1-1/2"
Finish
NF1
Series
Series 2015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313567
Zoro #
G8105720
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/8"
Overall Length
1-1/2"
Shank Dia.
1/8"
Length Of Cut
1/4"
Details
Material
N1_icon, N2_icon
Finish
NF1
Series
Series 2015
End Mill Application
ramp_icon, helical_icon, pocketing_icon, contouring_icon, slotting_icon
Features
carbide_icon, 45deghelix_icon, 2flute_icon, ballnose_icon, h6shank_icon, nf1_icon, bright_icon
Description
25012504BNC5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.