Zoro Homepage

313573 End Mill

  • Mfr # 313573

  • Zoro # G8111628


product price: $22.19
/ea
Sold in multiples of 3 for $66.57

Key Features

Material
N1_icon, N2_icon
Overall Length
2"
Milling Diameter
3/16"
Finish
NF1
Series
Series 2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313573
Zoro #
G8111628
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Milling Diameter
3/16"
Shank Dia.
3/16"
Length Of Cut
5/16"

Details

Material
N1_icon, N2_icon
Finish
NF1
Series
Series 2015
End Mill Application
ramp_icon, helical_icon, pocketing_icon, contouring_icon, slotting_icon
Features
carbide_icon, 45deghelix_icon, 2flute_icon, ballnose_icon, h6shank_icon, nf1_icon, bright_icon

Description

25018705BNC5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.