
314516 End Mill
Mfr # 314516
Zoro # G8147294
product price: $18.29
/eaSold in multiples of 4 for $73.16
Key Features
Material
N1_icon, N2_icon
Overall Length
2-1/2"
Milling Diameter
3/16"
Finish
Bright
End Mill Application
ramp_icon, helical_icon, pocketing_icon, profile_icon, slotting_icon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314516
Zoro #
G8147294
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Milling Diameter
3/16"
Shank Dia.
3/16"
Length Of Cut
5/8"
Details
Material
N1_icon, N2_icon
Finish
Bright
End Mill Application
ramp_icon, helical_icon, pocketing_icon, profile_icon, slotting_icon
Series
Series 2030
Features
carbide_icon, 37deghelix_icon, 3flute_icon, squareend_icon, radius_icon, h6shank_icon, nf1_icon, bright_icon
Description
35018710
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.