Zoro Homepage

314520 End Mill

  • Mfr # 314520

  • Zoro # G8146804


product price: $30.49
/ea
Sold in multiples of 3 for $91.47

Key Features

Material
N1_icon, N2_icon
Milling Diameter
3/16"
Overall Length
2-1/2"
Finish
NF1
Series
Series 2030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314520
Zoro #
G8146804
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/16"
Overall Length
2-1/2"
Shank Dia.
3/16"
Radius
0.01
Length Of Cut
5/8"

Details

Material
N1_icon, N2_icon
Finish
NF1
Series
Series 2030
End Mill Application
ramp_icon, helical_icon, pocketing_icon, profile_icon, slotting_icon
Features
carbide_icon, 37deghelix_icon, 3flute_icon, squareend_icon, radius_icon, h6shank_icon, nf1_icon, bright_icon

Description

35018710010C5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.