
314642 End Mill
Mfr # 314642
Zoro # G8135419
product price: $29.35
/eaSold in multiples of 3 for $88.05
Key Features
Material
N1_icon, N2_icon
Milling Diameter
5/16"
Overall Length
2-1/2"
Finish
NF1
Shank Dia.
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314642
Zoro #
G8135419
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5/16"
Overall Length
2-1/2"
Shank Dia.
5/16"
Length Of Cut
7/16"
Details
Material
N1_icon, N2_icon
Finish
NF1
End Mill Application
ramp_icon, helical_icon, pocketing_icon, profile_icon, slotting_icon
Series
Series 2030
Features
carbide_icon, 37deghelix_icon, 3flute_icon, squareend_icon, radius_icon, h6shank_icon, nf1_icon, bright_icon
Description
35031207C5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.