
314786 End Mill
Mfr # 314786
Zoro # G8137415
product price: $55.15
/eaKey Features
Material
N1_icon, N2_icon
Milling Diameter
7/16"
Overall Length
2-3/4"
Finish
NF1
Shank Dia.
7/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314786
Zoro #
G8137415
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
7/16"
Overall Length
2-3/4"
Shank Dia.
7/16"
Length Of Cut
9/16"
Details
Material
N1_icon, N2_icon
Finish
NF1
Series
Series 2030
End Mill Application
ramp_icon, helical_icon, pocketing_icon, profile_icon, slotting_icon
Features
carbide_icon, 37deghelix_icon, 3flute_icon, squareend_icon, radius_icon, h6shank_icon, nf1_icon, bright_icon
Description
35043709C5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.