Zoro Homepage

315427 End Mill

  • Mfr # 315427

  • Zoro # G8144634


product price: $46.79
/ea
Sold in multiples of 2 for $93.58

Key Features

Material
N1_icon, N2_icon
Milling Diameter
1/4"
Overall Length
4"
Finish
NF1
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315427
Zoro #
G8144634
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
4"
Shank Dia.
1/4"
Radius
0.03
Length Of Cut
3/4"

Details

Material
N1_icon, N2_icon
Finish
NF1
End Mill Application
ramp_icon, helical_icon, pocketing_icon, profile_icon, slotting_icon
Series
Series 2032
Features
carbide_icon, 37deghelix_icon, 3flute_icon, reducedneck_icon, squareend_icon, radius_icon, h6shank_icon, nf1_icon, bright_icon

Description

35025012NS34030C5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.