Zoro Homepage

317398 End Mill

  • Mfr # 317398

  • Zoro # G8105766


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
M1_icon, M2_icon
Milling Diameter
3/4"
Overall Length
4"
Number of Flutes
10
Series
Series 280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317398
Zoro #
G8105766
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Overall Length
4"
Shank Dia.
3/4"
Radius
0.12
Length Of Cut
1"

Details

Material
M1_icon, M2_icon
Number of Flutes
10
Series
Series 280
End Mill Application
helical_icon, highspeedmilling_icon, pocketing_icon, profile_icon
Features
carbide_icon, 40deghelix_icon, squareend_icon, radius_icon, h6shank_icon, fx3_icon

Description

104075016N30120C15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.