Zoro Homepage

400357 Drill, 80mm, 0.1575 in, 140 Degrees

  • Mfr # 400357

  • Zoro # G8158869


product price: $110.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Length
80mm
Drill Bit Size
0.1575 in
Point Angle
140°
Shank Diameter
Equals Drill Diameter
Material - Machining
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400357
Zoro #
G8158869
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80mm
Drill Bit Size
0.1575 in
Shank Diameter
Equals Drill Diameter
Length Of Flute
27.5mm

Details

Point Angle
140°
Material - Machining
Solid Carbide
Coolant Through
Without Coolant Holes
Shank Type
Straight Shank
Cutting Direction
Right Hand
Series
PACDrill
Point Style
Split Point
Helix Angle
30°
Drill Type
Ratio Drill 5XD
Number Of Flutes
2

Description

ECODR2M04-A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.