Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400403 Drill, 151mm, 0.5315 in, 14.0 mm

  • Mfr # 400403

  • Zoro # G8169518


product price: $594.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
151mm
Drill Bit Size
0.5315 in
Shank Diameter
14.0 mm
Material - Machining
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon, N1_icon, N2_icon
Finish - Machining
FX5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400403
Zoro #
G8169518
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
151mm
Drill Bit Size
0.5315 in
Shank Diameter
14.0 mm

Details

Material - Machining
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon, N1_icon, N2_icon
Finish - Machining
FX5
Application
drilling_icon
Features
carbide_icon, 30deghelix_icon, 2flute_icon, 140point_icon, h6shank_icon, coolantthroughholemaking_icon, altin_icon, fx5_icon
Series
Series 4105

Description

ECODR2M13.5-A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.