
427007 Drill, 91mm, 0.2165 in, 140 Degrees
Mfr # 427007
Zoro # G8170884
product price: $86.89
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Overall Length
91mm
Drill Bit Size
0.2165 in
Point Angle
140°
Shank Diameter
Equals Drill Diameter
Material - Machining
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427007
Zoro #
G8170884
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
91mm
Drill Bit Size
0.2165 in
Shank Diameter
Equals Drill Diameter
Length Of Flute
27.5mm
Details
Point Angle
140°
Material - Machining
Solid Carbide
Finish - Machining
AlTiN
Coolant Through
With Coolant Holes
Cutting Direction
Right Hand
Shank Type
Straight Shank
Series
PACDrill
Point Style
Split Point
Helix Angle
30°
Drill Type
Ratio Drill 5XD
Number Of Flutes
2
Description
ECODR2M05.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.