
427010 Drill, 95mm, 0.2362 in, 140 Degrees
Mfr # 427010
Zoro # G8168425
product price: $103.99
/eaKey Features
Overall Length
95mm
Drill Bit Size
0.2362 in
Point Angle
140°
Shank Diameter
Equals Drill Diameter
Material - Machining
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427010
Zoro #
G8168425
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
95mm
Drill Bit Size
0.2362 in
Shank Diameter
Equals Drill Diameter
Length Of Flute
30mm
Details
Point Angle
140°
Material - Machining
Solid Carbide
Finish - Machining
AlTiN
Coolant Through
With Coolant Holes
Series
PACDrill
Cutting Direction
Right Hand
Shank Type
Straight Shank
Point Style
Split Point
Helix Angle
30°
Number Of Flutes
2
Drill Type
Ratio Drill 5XD
Description
ECODR2M06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.