Zoro Homepage

427028 Drill, 4-13/16 in, 0.375 in, 1-7/8"

  • Mfr # 427028

  • Zoro # G8162816


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-13/16 in
Drill Bit Size
0.375 in
Flute Length
1-7/8"
Shank Diameter
3/8 in
Material - Machining
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon, N1_icon, N2_icon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427028
Zoro #
G8162816
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-13/16 in
Drill Bit Size
0.375 in
Flute Length
1-7/8"
Shank Diameter
3/8 in

Details

Material - Machining
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon, N1_icon, N2_icon
Finish - Machining
Bright
Application
drilling_icon
Series
Series 4005
Features
carbide_icon, 30deghelix_icon, 2flute_icon, 140point_icon, radius_icon, chipbreakers_icon, h6shank_icon, bright_icon, altin_icon

Description

ECODR20375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.