
427107 Drill, 166 mm, 0.6102 in, 16.0 mm
Mfr # 427107
Zoro # G8168827
product price: $661.99
/eaKey Features
Overall Length
166 mm
Drill Bit Size
0.6102 in
Shank Diameter
16.0 mm
Material - Machining
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon, N1_icon, N2_icon
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427107
Zoro #
G8168827
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
166 mm
Drill Bit Size
0.6102 in
Shank Diameter
16.0 mm
Details
Material - Machining
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, K2_icon, N1_icon, N2_icon
Finish - Machining
AlTiN
Series
Series 4105
Application
drilling_icon
Features
carbide_icon, 30deghelix_icon, 2flute_icon, 140point_icon, h6shank_icon, coolantthroughholemaking_icon, altin_icon, fx5_icon
Description
ECODR2M15.5-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.