Zoro Homepage

427136 Reamer

  • Mfr # 427136

  • Zoro # G8167908


product price: $123.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Cutting Dia. Tolerance
0.2352"
Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, H1_icon
Reamer Size
5.5mm
Reamer Application
drilling_icon, carbide_icon, 1flute_icon, 0deghelix_icon, h6shank_icon, altin_icon
Series
Series 4050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427136
Zoro #
G8167908
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia. Tolerance
0.2352"
Reamer Size
5.5mm

Details

Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, H1_icon
Reamer Application
drilling_icon, carbide_icon, 1flute_icon, 0deghelix_icon, h6shank_icon, altin_icon
Series
Series 4050

Description

PACRMR1M05975

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.