Zoro Homepage

427173 Reamer

  • Mfr # 427173

  • Zoro # G8155116


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1-1/2"
Overall Length
4"
Cutting Dia. Tolerance
0.3125"
Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, H1_icon
Reamer Size
7.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427173
Zoro #
G8155116
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1-1/2"
Overall Length
4"
Cutting Dia. Tolerance
0.3125"
Reamer Size
7.5mm
Shank Dia.
5/16"

Details

Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, H1_icon
Reamer Application
drilling_icon, carbide_icon, 1flute_icon, 0deghelix_icon, h6shank_icon, altin_icon
Series
Series 4050

Description

PACRMR103125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.