Zoro Homepage

427222 Reamer

  • Mfr # 427222

  • Zoro # G8153068


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1-1/2"
Overall Length
4"
Cutting Dia. Tolerance
0.375"
Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, H1_icon
Reamer Size
9.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427222
Zoro #
G8153068
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1-1/2"
Overall Length
4"
Cutting Dia. Tolerance
0.375"
Reamer Size
9.0mm
Shank Dia.
3/8"

Details

Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, H1_icon
Reamer Application
drilling_icon, carbide_icon, 1flute_icon, 0deghelix_icon, h6shank_icon, altin_icon
Series
Series 4050

Description

PACRMR10375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.