Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

427302 Reamer

  • Mfr # 427302

  • Zoro # G8172500


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Flute Length
2"
Overall Length
6"
Cutting Dia. Tolerance
0.6245"
Reamer Application
drilling_icon, carbide_icon, 1flute_icon, 0deghelix_icon, h6shank_icon, altin_icon
Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, H1_icon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427302
Zoro #
G8172500
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
2"
Overall Length
6"
Cutting Dia. Tolerance
0.6245"
Shank Dia.
9/16"
Reamer Size
15mm

Details

Reamer Application
drilling_icon, carbide_icon, 1flute_icon, 0deghelix_icon, h6shank_icon, altin_icon
Material
P1_icon, P2_icon, P3_icon, M1_icon, M2_icon, K1_icon, H1_icon
Series
Series 4050

Description

PACRMR106245

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.