Zoro Homepage

600002 Insert

  • Mfr # 600002

  • Zoro # G8141210


product price: $17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Inscribed Circle
0.375"
Insert Material
H1_icon
No. of Edges
T1A
Series
Series 6000
Insert Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600002
Zoro #
G8141210
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.125"

Details

Inscribed Circle
0.375"
Insert Material
H1_icon
No. of Edges
T1A
Series
Series 6000

Description

RNGN-32-T1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.