Zoro Homepage

600008 Insert

  • Mfr # 600008

  • Zoro # G8136094


product price: $16.29
/ea
Sold in multiples of 5 for $81.45

Key Features

Inscribed Circle
0.5"
Insert Thickness
0.187"
Series
Series 6000
Insert Material
H1_icon
No. of Edges
T1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600008
Zoro #
G8136094
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.187"

Details

Inscribed Circle
0.5"
Series
Series 6000
Insert Material
H1_icon
No. of Edges
T1A

Description

RNGN-43-T1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.