Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600103 Insert

  • Mfr # 600103

  • Zoro # G8146810


product price: $20.99
/ea
Sold in multiples of 4 for $83.96

Key Features

Inscribed Circle
0.375"
Insert Thickness
0.312"
No. of Edges
T1
Series
Series 6001
Insert Material
H1_icon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600103
Zoro #
G8146810
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.312"

Details

Inscribed Circle
0.375"
No. of Edges
T1
Series
Series 6001
Insert Material
H1_icon

Description

RPGN-3V-T1-VB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.