Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600401 Insert

  • Mfr # 600401

  • Zoro # G8116729


product price: $31.45
/ea
Sold in multiples of 3 for $94.35

Key Features

Insert Material
H1_icon
Nose Radius
0.015"
No. of Edges
A
Series
Series 6004
Width
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600401
Zoro #
G8116729
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.015"
Width
0.125"

Details

Insert Material
H1_icon
No. of Edges
A
Series
Series 6004

Description

4125-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.